SYSTEM PLAST

SYSTEM PLAST Sideflexing plate top thermoplastic chain with base roller NGE1873SS-TAB-K325

  • ERIKS:13388464
Image 1
Save to list

€189.77/ meterexcl. VAT

€229.62incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
1873
Type
Sideflexing
Material
Thermoplastic
Pitch
19.05 mm
Pitch
0.75 in
Version
Plate top
Material class
C45
Width
82.5 mm
Ultimate load
21000 N