SYSTEM PLAST

SYSTEM PLAST Sideflexing plate top chain with base roller chain 1874A-TAB-K325

  • ERIKS:12662479
Image 1
Save to list

€243.77/ meterexcl. VAT

€294.96incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
1874
Type
Sideflexing
Material
Metal
Pitch
19.05 mm
Pitch
0.75 in
Version
Plate top
Material class
Extra
Width
82.5 mm
Ultimate load
27000 N