

€96.48/ meterexcl. VAT
€116.74incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 1843 |
Type | Sideflexing |
Material | Metal |
Pitch | 19.05 mm |
Pitch | 0.75 in |
Version | Plate top |
Material class | C45 |
Width | 50.8 mm |
Ultimate load | 13000 N |