SYSTEM PLAST

SYSTEM PLAST Sideflexing metal chain with Snap On Gripper PP1873SS-TAB-K450GS4

  • ERIKS:12662470
Image 1
Save to list
Not available in webshop

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
1873
Type
Sideflexing
Material
Metal
Pitch
19.05 mm
Pitch
0.75 in
Version
Gripper
Material class
Stainless steel
Width
114.3 mm