SYSTEM PLAST

SYSTEM PLAST Sideflexing metal chain with Snap On Gripper PP1873SS-TAB-K325GS4

  • ERIKS:12662467
Image 1
Save to list

€439.41/ meterexcl. VAT

€531.69incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
1873
Type
Sideflexing
Material
Metal
Pitch
19.05 mm
Pitch
0.75 in
Version
Gripper
Material class
Stainless steel
Width
82.5 mm