

€119.88/ meterexcl. VAT
€145.05incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 881 |
Type | Sideflexing |
Material | Metal |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Flat top |
Material class | Extra |
Width | 82.5 mm |
Ultimate load | 4.85 N |