SYSTEM PLAST

SYSTEM PLAST Sideflexing metal chain for TAB system Flat Top SSA881OTAB-K450

  • ERIKS:13675135
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
881O
Type
Sideflexing
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Stainless steel
Width
114.3 mm
Ultimate load
4.5 N