SYSTEM PLAST

SYSTEM PLAST Sideflexing metal chain for magnetic system Flat Top SSL881MO-K325

  • ERIKS:13674810
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
881
Type
Sideflexing
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Standard
Width
82.5 mm
Ultimate load
5.4 N