Products
Brands
About Eriks
Customer service
BE - English
Home
Sideflexing metal chain for ma...
SYSTEM PLAST Sideflexing metal chain for magnetic system Flat Top SSE881M-K450HB
ERIKS:
13674808
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Series
881
Type
Sideflexing
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Extra Plus HB
Width
114.3 mm
Ultimate load
6 N
See all variants
Log in