

€60.47/ meterexcl. VAT
€73.17incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | L881 |
Type | Sideflexing |
Material | Metal |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Flat top |
Material class | Extra Plus HB |
Width | 82.5 mm |
Ultimate load | 6 N |