

Sold per: 3.048Min. order: 3.048
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 881 MO VG |
Type | Sideflexing |
Material | Metal |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Rubber top |
Material class | Extra Plus |
Width | 82.5 mm |
Ultimate load | 6000 N |