

€223.62/ meterexcl. VAT
€270.58incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 8857 |
Type | Sideflexing |
Material | Metal |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Flat top |
Material class | Extra Plus HB |
Width | 190.5 mm |
Ultimate load | 10.4 N |