Products
Brands
About Eriks
Customer service
BE - English
Home
Sideflexing chain plate top ba...
SYSTEM PLAST Sideflexing chain plate top base roller chain for Snap On Gripper NGE1873SS-TAB-K450GS
ERIKS:
13675147
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Series
1873
Type
Sideflexing
Material
Metal
Pitch
19.05 mm
Pitch
0.75 in
Version
Plate top
Material class
NGE
Width
114.3 mm
Ultimate load
21000 N
See all variants
Log in