
€9.79/ meterexcl. VAT
€11.85incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-PBG5-NS-100 |
Type | 19S00078NS-30M |
Material | Nolu-S |
Link diameter | 6 mm |
Colour | Grey |
With mounting profile | No |
Mounting profile | C3 |