
€3.08/ meterexcl. VAT
€3.73incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P8MRD-B-100 |
Type | Side Guide Profile |
Material | UHMWPE |
Link diameter | 10 mm |
Colour | Black |
With mounting profile | No |
Mounting profile | C5 |
Width | 13 mm |