
€2.93/ meterexcl. VAT
€3.55incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P8MRD-100 |
Type | Side Guide Profile |
Material | UHMWPE |
Link diameter | 13 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C12 |
Width | 13 mm |