
€20.55/ meterexcl. VAT
€24.87incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P840DBM-B-10 |
Type | Side Guide Profile |
Material | UHMWPE |
Link diameter | 8 mm |
Colour | Black |
With mounting profile | No |
Mounting profile | C13 |
Width | 80 mm |