
€3.92/ meterexcl. VAT
€4.74incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P10MRD-B-100 |
Type | Side Guide Profile |
Material | UHMWPE |
Link diameter | 6 mm |
Colour | Black |
With mounting profile | No |
Mounting profile | C3 |
Width | 15 mm |