
€3.87/ meterexcl. VAT
€4.68incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P10MRD-100 |
Type | Side Guide Profile |
Material | UHMWPE |
Link diameter | 10 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C5 |
Width | 15 mm |