
€12.23/ meterexcl. VAT
€14.80incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-ABG2-10 |
Type | Profile |
Material | Nolu-S |
Link diameter | 13 mm |
Colour | Green |
With mounting profile | No |
Material profile | Aluminium |
Mounting profile | C12 |