SYSTEM PLAST

SYSTEM PLAST Safety cap Open CAP-O8630-IF-Y

  • ERIKS:13681290
Image 1
Save to list

€3.39/ pieceexcl. VAT

€4.10incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Shaft diameter
40 mm
Cover width
30 mm
Cover length
84 mm
Material
Polypropylene
Cover model
Open