SYSTEM PLAST

SYSTEM PLAST Safety cap Open CAP-O5227-IF-Y

  • ERIKS:13681289
Image 1
Save to list

€1.91/ pieceexcl. VAT

€2.31incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Shaft diameter
20 mm
Cover width
28 mm
Cover length
58.5 mm
Material
Polypropylene
Cover model
Open