SYSTEM PLAST

SYSTEM PLAST Safety cap Open CAP-O5220-IF-Y

  • ERIKS:13681288
Image 1
Save to list

€1.91/ pieceexcl. VAT

€2.31incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Shaft diameter
20 mm
Cover width
19.5 mm
Cover length
51.5 mm
Material
Polypropylene
Cover model
Open