SYSTEM PLAST

SYSTEM PLAST Roller side guide RG-165H96-V1000G

  • ERIKS:13678003
Image 1
Save to list

€166.53/ pieceexcl. VAT

€201.50incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
POM
Link diameter
16.5 mm
Colour
Green
With mounting profile
Yes
Material profile
Steel, zinc plated
Height
96 mm