SYSTEM PLAST

SYSTEM PLAST Roller side guide RG-165H46-V1000S

  • ERIKS:13678017
Image 1
Save to list

€112.15/ pieceexcl. VAT

€135.70incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
POM
Link diameter
16.5 mm
Colour
Green
With mounting profile
Yes
Material profile
Stainless steel
Height
46 mm