SYSTEM PLAST

SYSTEM PLAST Roller side guide RG-165H121-V3000S

  • ERIKS:13678042
Image 1
Save to list

€721.37/ pieceexcl. VAT

€872.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
POM
Link diameter
16.5 mm
Colour
Green
With mounting profile
Yes
Material profile
Stainless steel
Height
121 mm