SYSTEM PLAST

SYSTEM PLAST Polyamide starknob outer thread KNM-50H32-M1030

  • ERIKS:13677271
Image 1
Suitable for cutting plastic profiles with flat side walls
Max cutting length 110mm, max cutting capacity 4mm
Weight: 540g
Length 275mm
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST