SYSTEM PLAST

SYSTEM PLAST Polyamide starknob outer thread KNM-40H26-M820

  • ERIKS:13677221
Image 1
Suitable for cutting plastic profiles with flat side walls
Max cutting length 110mm, max cutting capacity 4mm
Weight: 540g
Length 275mm
Save to list

€4.34/ pieceexcl. VAT

€5.25incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST