SYSTEM PLAST

SYSTEM PLAST Polyamide starknob outer thread KNM-40H26-M1015

  • ERIKS:13677256
Image 1
Suitable for cutting plastic profiles with flat side walls
Max cutting length 110mm, max cutting capacity 4mm
Weight: 540g
Length 275mm
Save to list

€4.52/ pieceexcl. VAT

€5.47incl. VAT

Sold per: 108Min. order: 108

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST