SYSTEM PLAST

SYSTEM PLAST Polyamide starknob outer thread KNM-30H21-M815

  • ERIKS:13677244
Image 1
Suitable for cutting plastic profiles with flat side walls
Max cutting length 110mm, max cutting capacity 4mm
Weight: 540g
Length 275mm
Save to list

€3.77/ pieceexcl. VAT

€4.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST