SYSTEM PLAST

SYSTEM PLAST Polyamide starknob outer thread KNM-25H16-M610

  • ERIKS:13677235
Image 1
Suitable for cutting plastic profiles with flat side walls
Max cutting length 110mm, max cutting capacity 4mm
Weight: 540g
Length 275mm
Save to list

€3.59/ pieceexcl. VAT

€4.34incl. VAT

Sold per: 100Min. order: 100

13 In stock - Estimated delivery date 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST