SYSTEM PLAST

SYSTEM PLAST Polyamide starknob inner thread KNF-80H51-M16H

  • ERIKS:13677218
Image 1
Suitable for cutting plastic profiles with flat side walls
Max cutting length 110mm, max cutting capacity 4mm
Weight: 540g
Length 275mm
Save to list

€11.27/ pieceexcl. VAT

€13.64incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST