SYSTEM PLAST

SYSTEM PLAST Polyamide starknob inner thread KNF-50H39-M10H

  • ERIKS:13677214
Image 1
Suitable for cutting plastic profiles with flat side walls
Max cutting length 110mm, max cutting capacity 4mm
Weight: 540g
Length 275mm
Save to list

€4.11/ pieceexcl. VAT

€4.97incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST