




€40.59/ pieceexcl. VAT
€49.11incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 156 mm |
Height | 87 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 111 mm |