SYSTEM PLAST

SYSTEM PLAST Open Safety-Cap Yellow 50003AAPE

  • ERIKS:12972727
Image 1
Image 2
Image 1
Image 2
Save to list

€1.91/ pieceexcl. VAT

€2.31incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Shaft diameter
25 mm
Cover width
34.5 mm
Cover length
71 mm
Material
Polypropylene
Cover model
Open