SYSTEM PLAST

SYSTEM PLAST Molded return sprocket split floating 2260-18R35M-RS

  • ERIKS:12662662
Image 1
Save to list

€22.59/ pieceexcl. VAT

€27.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
35 mm
Number of teeth
18
Execution
Floating
Pitch circle diameter
146.3
Outer Diameter
146.8 mm
Material
Polyamide mm
Colour
Black
Suitable for
2250FT-M/2250FG-M/2250FT-TAB/2250FG-TAB/2251FT-M/2251FG-M/2251FT-TAB/2251FG-TAB/2260FT-M