SYSTEM PLAST

SYSTEM PLAST Molded return sprocket split floating 2251-20R45M-RS

  • ERIKS:12662640
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
45 mm
Number of teeth
20
Execution
Floating
Pitch circle diameter
162.4
Outer Diameter
162 mm
Material
Polyamide mm
Colour
Black
Suitable for
2251-2252