SYSTEM PLAST

SYSTEM PLAST Molded return sprocket split floating 2251-16R35M-RS

  • ERIKS:12662620
Image 1
Save to list

€21.61/ pieceexcl. VAT

€26.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
35 mm
Number of teeth
16
Execution
Floating
Pitch circle diameter
130.2
Outer Diameter
130 mm
Material
Polyamide mm
Colour
Black
Suitable for
2251-2252