

€21.25/ pieceexcl. VAT
€25.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 40 mm |
Number of teeth | 14 |
Execution | Floating |
Pitch circle diameter | 114.18 |
Outer Diameter | 113.68 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 2251-2252 |