SYSTEM PLAST

SYSTEM PLAST Molded return sprocket split floating 2250-20R40M-RS

  • ERIKS:12662612
Image 1
Save to list

€21.99/ pieceexcl. VAT

€26.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
40 mm
Number of teeth
20
Execution
Floating
Pitch circle diameter
162.37
Outer Diameter
162 mm
Material
Polyamide mm
Colour
Black
Suitable for
2250