SYSTEM PLAST

SYSTEM PLAST Molded return sprocket split 882-10R40M-RS

  • ERIKS:13678843
Image 1
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
10
Pitch circle diameter
123.3
Outer Diameter
125 mm
Material
Polyamide mm
Colour
Black
Suitable for
882 (M-VG-TAB-LBP-BEVEL) - 8257 (VG-LBP)