

€31.76/ pieceexcl. VAT
€38.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 30 mm |
Number of teeth | 10 |
Pitch circle diameter | 123.3 |
Outer Diameter | 125 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 882 (M-VG-TAB-LBP-BEVEL) - 8257 (VG-LBP) |