SYSTEM PLAST

SYSTEM PLAST Molded return sprocket split 881-25R30M-RS

  • ERIKS:13680734
Image 1
Save to list

€36.52/ pieceexcl. VAT

€44.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
31.8 mm
Pitch
1.5 in
Bore
30 mm
Number of teeth
25
Pitch circle diameter
153.21
Outer Diameter
154 mm
Material
Polyamide mm
Colour
Black
Suitable for
8810(TAB) - 881R TAB - 881MO VG