SYSTEM PLAST

SYSTEM PLAST Molded return sprocket split 881-23R35M-RS

  • ERIKS:13680731
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
31.8 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
23
Pitch circle diameter
141.21
Outer Diameter
142 mm
Material
Polyamide mm
Colour
Black
Suitable for
8810(TAB) - 881R TAB - 881MO VG