

€26.66/ pieceexcl. VAT
€32.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 30 mm |
Number of teeth | 23 |
Pitch circle diameter | 141.21 |
Outer Diameter | 142 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 820 (P) - 831 (VG-LBP) |