SYSTEM PLAST

SYSTEM PLAST Molded return sprocket split 820-21R45M-RS

  • ERIKS:13680715
Image 1
Save to list

€24.96/ pieceexcl. VAT

€30.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
45 mm
Number of teeth
21
Pitch circle diameter
129.26
Outer Diameter
129 mm
Material
Polyamide mm
Colour
Black
Suitable for
820 (P) - 831 (VG-LBP)