

€18.57/ pieceexcl. VAT
€22.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Idler wheel |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 35 mm |
Number of teeth | 23 |
Execution | Floating |
Outer Diameter | 142.2 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 812-815-815VG-881M-881MO-820-831-LBP831-828 |