SYSTEM PLAST

SYSTEM PLAST Molded idler wheel split 881T-21R35M-WMS

  • ERIKS:13679150
Image 1
Save to list

€73.27/ pieceexcl. VAT

€88.66incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
21
Outer Diameter
129.8 mm
Material
Polyamide mm
Colour
White
Suitable for
815VG TAB-881R TAB-881O TAB-8157-8857M