SYSTEM PLAST

SYSTEM PLAST Molded idler wheel split 881T-19R35M-WMS

  • ERIKS:13679141
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
19
Outer Diameter
117 mm
Material
Polyamide mm
Colour
White
Suitable for
815VG TAB-881R TAB-881O TAB-8157-8857M