SYSTEM PLAST

SYSTEM PLAST Molded idler wheel split 821-25R35M-WMS

  • ERIKS:13676466
Image 1
Save to list

€207.64/ pieceexcl. VAT

€251.24incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
25
Outer Diameter
154.7 mm
Material
Polyamide mm
Colour
White
Suitable for
821 (VG-LBP) - LBP8257